Cooling System Pump

WESTWARD| Zoro #: G1431227| Mfr #: 1DXN5

$137.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color/Finish: Brown Anodized Finish
Item: Cooling System Pressure Testing Pump
For Use With: Radiators
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1431227 Mfr #: 1DXN5
Color/Finish: Brown Anodized FinishItem: Cooling System Pressure Testing Pump
For Use With: RadiatorsMax. Pressure (PSI): 15 to 20
Country of Origin (subject to change): Taiwan, Province of China

Description

Cooling System Pressure Testing Pump, Max. Pressure (PSI) 15 to 20, Brown Anodized Finish, For Use With Adapters for Cooling and Radiator, Which Fit w/the Quick Coupler of the Pump

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews