Cordless Battery, 12 VDC, Use With 1VUC1

WESTWARD| Zoro #: G0559011| Mfr #: 1VUC5

$19.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12VDCMaterial: -Max. RPM: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0559011 Mfr #: 1VUC5
Voltage: 12VDCMaterial: -
Max. RPM: -Size: -
For Use With: No. 1VUC1 Cordless PolisherApplication: -
Item: Cordless BatteryType: -
Characteristics: Charges Up 500 TimesPile Thickness (In.): -
Package Quantity: 1Country of Origin (subject to change): China

Description

Cordless Battery, Volts 12 VDC, Charges Up 500 Times, For Use With 1VUC1 Cordless Polisher

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews