Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Core Bit, 1-1/4-7 , 7 In, 16 In, Concrete

  • Zoro #: G5743096
  • Mfr #: 29FZ50
$279.99
  • Drilling Length (In.): 14
  • Wet or Dry Application: Wet
  • Overall Length: 16 in
See full product details
This item ships free.

Westward #29FZ50 Specifications

  • Zoro #: G5743096
  • Mfr #: 29FZ50
Drilling Length (In.): 14 Wet or Dry Application: Wet
Overall Length: 16 in Thread Size: 1-1/4-7
Drilling Depth: 14 in Bit Dia.: 7 in
Item: Core Bit Size (In.): 7
Application: For Cured Concrete with Hard Aggregate and Medium to Heavy Steel Reinforcement, and Asphalt Overlay on Concrete Core Bit Cutter Material: Diamond
For Use With: Handheld Core Drill, Rig-Mounted Core Drill Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Core Bit, Core Bit Cutter Material Diamond, Bit Dia. 7 In., Drilling Depth 14 In., Overall Length 16 In., Thread Size 1-1/4-7, Wet or Dry Application Wet, Application For Cured Concrete with Hard Aggregate and Medium to Heavy Steel Reinforcement, and Asphalt Overlay on Concrete, For Use With Handheld Core Drill, Rig-Mounted Core Drill

Reviews of Westward #29FZ50