Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Core Bit, 5/8-11 , 2 In, 11 In, Masonry

  • Zoro #: G5727705
  • Mfr #: 29FZ58
$58.59
  • Item: Core Bit
  • Core Bit Cutter Material: Diamond
  • Wet or Dry Application: Dry
See full product details
Orders over $75 ship free.

Westward #29FZ58 Specifications

  • Zoro #: G5727705
  • Mfr #: 29FZ58
Item: Core Bit Core Bit Cutter Material: Diamond
Wet or Dry Application: Dry Bit Dia.: 2 in
Thread Size: 5/8-11 Drilling Depth: 10 in
Drilling Length (In.): 10 For Use With: Handheld Core Drill, Rig-Mounted Core Drill
Overall Length: 11 in Size (In.): 2
Application: For Soft Brick and Concrete Block Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Core Bit, Core Bit Cutter Material Diamond, Bit Dia. 2 in, Drilling Depth 10 in, Overall Length 11 in, Thread Size 5/8-11, Wet or Dry Application Dry, Application For Soft Brick and Concrete Block, For Use With Handheld Core Drill, Rig-Mounted Core Drill

Reviews of Westward #29FZ58