Cover, Drum, Capacity 55 Gal, Steel

WESTWARD| Zoro #: G0689665| Mfr #: 5TCT7

$105.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Cover
Type: Drum
Capacity: 55 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0689665 Mfr #: 5TCT7
Item: CoverType: Drum
Capacity: 55 gal.Material of Construction: Steel
Country of Origin (subject to change): China

Description

Cover, Drum, Capacity 55 Gal., Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews