Westward
Creeper Seat, 24 3/4 x17x16 1/2 In
- Zoro #: G2538462
- Mfr #: 1MZH7
Hover or click to zoom Tap to zoom
Key Features
- Load Capacity: 300 lb
- Material: Frame: Tubular Steel
- Includes: Tray For Placing Small Parts
- Features: High Rise, Steel Tray
- Caster Size: 2 1/2 in
- Height: 23 to 24 in
- Number of Wheels: 4
- Caster Type: Rubber
$112.39
Subtotal: $112.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Westward
- MFR #1MZH7
- Zoro #G2538462
- Country of OriginChina
- Category Creepers & Dollies
Dimensions
Caster Size | 2 1/2 in |
Height | 23 to 24 in |
Overall Height | 24 in |
Caster Wheel Diameter | 2 1/2 in |
Seat Height | 18 1/2 in |
Details
Load Capacity | 300 lb |
Material | Frame: Tubular Steel |
Includes | Tray For Placing Small Parts |
Features | High Rise, Steel Tray |
Number of Wheels | 4 |
Caster Type | Rubber |
Frame Material | Steel |
Item | Creeper Seat |
Seat Adjustability | Fixed |
Maximum Load Capacity | 300 lb |
Duty Rating | Standard-Duty |
Creeper Seat Style | Creeper Seat |
Description
Creeper Seat, Creeper Seat Style Creeper Seat, Standard-Duty, Fixed, Maximum Load Capacity 300 lb, Seat Height 18 1/2 in, Frame Material Steel, Caster Wheel Diameter 2 1/2 in, Height 23 to 24 in, Number of Wheels 4, Overall Height 24 in
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Westward #1MZH7
Explore more
- WESTWARD Creeper, 36 5/8 x 17 15/16 x 4 1/8 In 1YER9
- WESTWARD Creeper Seat, 250 lb, 14-3/8" H, Black 793LF7
- WESTWARD Pneumatic Seat Creeper, 17-1/3 In 1MZJ1
- WESTWARD Z Folding Creeper, 40 In., 450 Lb. Cap. 46V237
- WESTWARD Creeper, 40 3/16 x 16 3/4 x 4 1/8 In 1YER5
- WESTWARD Creeper, 250lb, 4-3/4"H, 35-7/16"L, 16-3/4"W 793LF6
- OEMTOOLS Workshop Crreper Set, Green 24993
- SUNEX 6 Caster Creeper, with Adjustable Head Rest, Powder Coated Black Frame, Red Vinyl Cover, Black/Red 8505
- OMEGA Creeper, 40-3/4 in. L, 400lb., 26-1/4 in. W 91400
- GREAT NECK Professional Creeper 24970
- PERFORMANCE TOOL 17 in. W X 40 in. L Mechanics Creeper With Tray W85006
- Westward Creepers & Dollies