KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crimped Cup Wire Brush, 1 3/4 Dia, 0.0118 Wire

WESTWARD| Zoro #: G0915591| Mfr #: 1GBL6

$8.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 1-3/4"
Item: Cup Brush
Fill Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0915591 Mfr #: 1GBL6
Brush Dia.: 1-3/4"Item: Cup Brush
Fill Material: Carbon SteelMounting Type: Shank
For Use With: Air Powered DrillsWire Dia.: 0.012"
Shank Size: 1/4"Trim Length: 5/8"
Max. RPM: 13,000Country of Origin (subject to change): China

Description

Cup Brush, Mounting Type Shank, Arbor Hole N/A, Brush Dia. 1-3/4 In., Wire Dia. 0.012 In., Max. RPM 13,000, Fill Material Carbon Steel, For Use With Air Powered Drills, Trim Length 5/8 In., Shank Size 1/4 In.

Reviews