BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Crimped Cup Wire Brush, 2-3/4 Dia, 0.014 Wire

WESTWARD| Zoro #: G1806524| Mfr #: 1GBJ2

$9.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cup BrushFill Material: Carbon SteelTrim Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1806524 Mfr #: 1GBJ2
Item: Cup BrushFill Material: Carbon Steel
Trim Length: 7/8"Mounting Type: Arbor Hole
Max. RPM: 14,000Arbor Hole: 5/8" - 11"
Shank Size: N/ABrush Dia.: 3"
For Use With: Low Speed and High Torque Portable ToolsWire Dia.: 0.014"
Country of Origin (subject to change): China

Description

Cup Brush, Cup Brush, Bristle Type Crimped Wire, Brush Dia. 3 In., Mounting Type Arbor Hole, Arbor Hole Size 5/8 In.-11, Abrasive Shank Size No Shank, Wire Dia. 0.014 In., Bristle Trim Length 7/8 In., Abrasive Material Carbon Steel, Max. RPM 14,000

Reviews