KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crimped Cup Wire Brush, 4" Dia, 0.0200 Wire

WESTWARD| Zoro #: G1032701| Mfr #: 1GBJ9

$20.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 4"
Item: Cup Brush
Fill Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1032701 Mfr #: 1GBJ9
Brush Dia.: 4"Item: Cup Brush
Fill Material: Carbon SteelMounting Type: Arbor Hole
For Use With: Air Powered Angle GrindersWire Dia.: 0.020"
Trim Length: 1-3/8"Max. RPM: 9,000
Arbor Hole: 5/8" - 11"Country of Origin (subject to change): China

Description

Cup Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In. - 11 In., Brush Dia. 4 In., Wire Dia. 0.020 In., Max. RPM 9,000, Fill Material Carbon Steel, For Use With Air Powered Angle Grinders, Trim Length 1-3/8 In., Shank Size N/A

Reviews