Shop Alternate Products
This Product is Discontinued
Westward
Crimped End Wire Brush, 1" Dia, 0.0060 Wire (Discontinued)
Mfr # 1GBP2
Zoro # G1602291
This Product is Discontinued
Key Features
- Abrasive Shank Size 1/4 in
- Brush Dia. 1 in
- Bristle Trim Length 1 in
- Abrasive Material Carbon Steel
- Shank Size 1/4"