Crimped End Wire Brush, 1" Dia, 0.0060 Wire

WESTWARD| Zoro #: G0953355| Mfr #: 1GBP7

$18.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Trim Length: 1"Brush Dia.: 1"Overall Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0953355 Mfr #: 1GBP7
Trim Length: 1"Brush Dia.: 1"
Overall Length: 3"For Use With: Air Powered Impact Wrenches
Shank Size: 1/4"Fill Material: Stainless Steel
Wire Dia.: 0.008"Max. RPM: 25,000
Item: End BrushCountry of Origin (subject to change): China

Description

End Brush, End Brush, Bristle Type Crimped Wire, Brush Dia. 1 In., Abrasive Shank Size 1/4 In., Wire Dia. 0.008 In., Bristle Trim Length 1 In., Abrasive Material Stainless Steel, Max. RPM 25,000, Overall Length 3 In.

Reviews