THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Crimped End Wire Brush, 3/4" Dia, 0.0060 Wire

WESTWARD| Zoro #: G0755194| Mfr #: 1GBP3

$8.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.008"
Overall Length: 2-1/4"
Max. RPM: 22,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0755194 Mfr #: 1GBP3
Wire Dia.: 0.008"Overall Length: 2-1/4"
Max. RPM: 22,000For Use With: Air Powered Impact Wrenches
Trim Length: 7/8"Brush Dia.: 3/4"
Fill Material: Carbon SteelShank Size: 1/4"
Country of Origin (subject to change): China

Description

Crimped Wire End Brush, Brush Dia. 3/4 In., Fill Material Carbon Steel, Max. RPM 22,000, Wire Dia. 0.008 In., Overall Length 2-1/4 In., Shank Size 1/4 In., Trim Length 7/8 In.

Reviews