Crimped End Wire Brush, 3/4" Dia, 0.0060 Wire

WESTWARD| Zoro #: G0860571| Mfr #: 1GBT9

$12.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0860571 Mfr #: 1GBT9
Shank Size: 1/4"Item: Crimped Wire End Brush
Brush Dia.: 3/4"Overall Length: 2-1/4"
Max. RPM: 22, 000Wire Dia.: 0.008"
Fill Material: Stainless SteelTrim Length: 7/8"
Country of Origin (subject to change): China

Product Description

Crimped Wire End Brush, Brush Dia. 3/4 In., Fill Material Stainless Steel, Max. RPM 22, 000, Wire Dia. 0.008 In., Overall Length 2-1/4 In., Shank Size 1/4 In., Trim Length 7/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.