Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Crimped End Wire Brush, 3/4" Dia, 0.0104 Wire

WESTWARD| Zoro #: G0455436| Mfr #: 1GBP6

$5.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/4"
Item: Crimped Wire End Brush
Wire Dia.: 0.012"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0455436 Mfr #: 1GBP6
Overall Length: 2-1/4"Item: Crimped Wire End Brush
Wire Dia.: 0.012"Brush Dia.: 3/4"
For Use With: Air Powered Impact WrenchesMax. RPM: 22,000
Fill Material: Carbon SteelTrim Length: 7/8"
Shank Size: 1/4"Country of Origin (subject to change): China

Description

Crimped Wire End Brush, Brush Dia. 3/4 In., Fill Material Carbon Steel, Max. RPM 22,000, Wire Dia. 0.012 In., Overall Length 2-1/4 In., Shank Size 1/4 In., Trim Length 7/8 In.

Reviews