Crimped Wire Wheel, 10" Dia, 0.0140 Wire

WESTWARD| Zoro #: G0298383| Mfr #: 1GBT2

$33.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.014"
Bristle Type: Crimped Wire
Max. RPM: 4000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0298383 Mfr #: 1GBT2
Wire Dia.: 0.014"Bristle Type: Crimped Wire
Max. RPM: 4000For Use With: Bench or Handheld Machines
Trim Length: 2"Arbor Hole: 3/4"
Brush Dia.: 10"Fill Material: Carbon Steel
Mounting Type: Arbor HoleFace Width: 3/4"
Country of Origin (subject to change): China

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 3/4 In., Brush Dia. 10 In., Wire Dia. 0.014 In., Max. RPM 4000, Fill Material Carbon Steel, Bristle Type Crimped Wire, Face Width 3/4 In., Trim Length 2 In., For Use With Bench or Handheld Machines

Reviews