Crimped Wire Wheel, 10" Dia, 0.0140 Wire

WESTWARD| Zoro #: G0401956| Mfr #: 1GBT5

$43.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bristle Type: Crimped WireWire Dia.: 0.014"Face Width: 1-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0401956 Mfr #: 1GBT5
Bristle Type: Crimped WireWire Dia.: 0.014"
Face Width: 1-5/8"Trim Length: 1-3/4"
Mounting Type: Arbor HoleMax. RPM: 20,000
Arbor Hole: 2"For Use With: Bench or Handheld Machines
Item: Wire Wheel BrushFill Material: Carbon Steel
Shank Size: N/ABrush Dia.: 10"
Country of Origin (subject to change): China

Description

Wire Wheel Brush, Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 10 In., Mounting Type Arbor Hole, Arbor Hole Size 2 In., Abrasive Shank Size No Shank, Wire Dia. 0.014 In., Bristle Trim Length 1-3/4 In., Abrasive Material Carbon Steel, Face Width 1-5/8 In., Max. RPM 20,000, For Use With Bench or Handheld Machines

Reviews