BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Crimped Wire Wheel, 2 Dia, 0.0118 Wire, SS

WESTWARD| Zoro #: G0324895| Mfr #: 1GBN5

$14.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bristle Type: Crimped WireWire Dia.: 0.012"Face Width: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0324895 Mfr #: 1GBN5
Bristle Type: Crimped WireWire Dia.: 0.012"
Face Width: 3/8"Trim Length: 1/2"
Mounting Type: ShankMax. RPM: 20,000
Arbor Hole: N/AFor Use With: Air Powered Drills
Item: Wire Wheel BrushFill Material: Stainless Steel
Shank Size: 1/4"Brush Dia.: 2"
Country of Origin (subject to change): China

Description

Wire Wheel Brush, Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 2 In., Mounting Type Shank, Arbor Hole Size No Arbor, Abrasive Shank Size 1/4 In., Wire Dia. 0.012 In., Bristle Trim Length 1/2 In., Abrasive Material Stainless Steel, Face Width 3/8 In., Max. RPM 20,000, For Use With Air Powered Drills

Reviews