JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Crimped Wire Wheel, 2" Dia, 0.0080 Wire

WESTWARD| Zoro #: G0358136| Mfr #: 1GBL8

$9.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0358136 Mfr #: 1GBL8
Item: Wire Wheel BrushBristle Type: Crimped Wire
Max. RPM: 20, 000Wire Dia.: 0.008"
Shank Size: 1/4"Fill Material: Carbon Steel
Face Width: 3/8"Trim Length: 1/2"
Brush Dia.: 2"Mounting Type: Shank
Country of Origin (subject to change): China

Product Description

Wire Wheel Brush, Mounting Type Shank, Brush Dia. 2 In., Wire Dia. 0.008 In., Max. RPM 20,000, Fill Material Carbon Steel, Bristle Type Crimped Wire, Face Width 3/8 In., Trim Length 1/2 In., For Use With Air Powered Drills, Shank Size 1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.