Crimped Wire Wheel, 2" Dia, 0.0118 Wire

WESTWARD| Zoro #: G0317116| Mfr #: 1GBL9

$10.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 2"
Max. RPM: 4,500
Trim Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0317116 Mfr #: 1GBL9
Brush Dia.: 2"Max. RPM: 4,500
Trim Length: 1/2"Face Width: 3/8"
Fill Material: Carbon SteelBristle Type: Crimped Wire
Item: Wire Wheel BrushMounting Type: Shank
For Use With: Air Powered DrillsWire Dia.: 0.0118"
Shank Size: 1/4"Country of Origin (subject to change): China

Description

Wire Wheel Brush, Mounting Type Shank, Arbor Hole N/A, Brush Dia. 2 In., Wire Dia. 0.0118 In., Max. RPM 4,500, Fill Material Carbon Steel, Bristle Type Crimped Wire, Face Width 3/8 In., Trim Length 1/2 In., For Use With Air Powered Drills, Shank Size 1/4 In.

Reviews