DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Crimped Wire Wheel, 3 Dia, 0.0140 Wire, SS

WESTWARD| Zoro #: G1595833| Mfr #: 1GBN4

$24.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bristle Type: Crimped Wire
Arbor Hole: N/A
For Use With: Air Powered Drills
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1595833 Mfr #: 1GBN4
Bristle Type: Crimped WireArbor Hole: N/A
For Use With: Air Powered DrillsWire Dia.: 0.014"
Max. RPM: 20,000Shank Size: 1/4"
Face Width: 1/2"Trim Length: 7/8"
Fill Material: Stainless SteelBrush Dia.: 3"
Item: Wire Wheel BrushMounting Type: Shank
Country of Origin (subject to change): China

Description

Wire Wheel Brush, Mounting Type Shank, Arbor Hole N/A, Brush Dia. 3 In., Wire Dia. 0.014 In., Max. RPM 20,000, Fill Material Stainless Steel, Bristle Type Crimped Wire, Face Width 1/2 In., Trim Length 7/8 In., For Use With Air Powered Drills, Shank Size 1/4 In.

Reviews