Crimped Wire Wheel, 3" Dia, 0.0080 Wire

WESTWARD| Zoro #: G1339274| Mfr #: 1GBN2

$14.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 3"
Bristle Type: Crimped Wire
Item: Wire Wheel Brush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1339274 Mfr #: 1GBN2
Brush Dia.: 3"Bristle Type: Crimped Wire
Item: Wire Wheel BrushFill Material: Carbon Steel
Mounting Type: ShankWire Dia.: 0.008"
Shank Size: 1/4"Trim Length: 1"
For Use With: Air Powered DrillsFace Width: 1/2"
Country of Origin (subject to change): China

Description

Wire Wheel Brush, Mounting Type Shank, Arbor Hole N/A, Brush Dia. 3 In., Wire Dia. 0.008 In., Max. RPM 12,5000, Fill Material Carbon Steel, Bristle Type Crimped Wire, Face Width 1/2 In., Trim Length 1 In., For Use With Air Powered Drills, Shank Size 1/4 In.

Reviews