KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crimped Wire Wheel, 3" Dia, 0.0118 Wire

WESTWARD| Zoro #: G1373407| Mfr #: 1GBL7

$9.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 3"
Max. RPM: 20,000
Trim Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1373407 Mfr #: 1GBL7
Brush Dia.: 3"Max. RPM: 20,000
Trim Length: 7/8"Face Width: 1/2"
Fill Material: Carbon SteelBristle Type: Crimped Wire
Item: Wire Wheel BrushMounting Type: Shank
For Use With: Air Powered DrillsWire Dia.: 0.0118"
Shank Size: 1/4"Country of Origin (subject to change): China

Description

Wire Wheel Brush, Mounting Type Shank, Arbor Hole N/A, Brush Dia. 3 In., Wire Dia. 0.0118 In., Max. RPM 20,000, Fill Material Carbon Steel, Bristle Type Crimped Wire, Face Width 1/2 In., Trim Length 7/8 In., For Use With Air Powered Drills, Shank Size 1/4 In.

Reviews