KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crimped Wire Wheel, 4" Dia, 0.0140 Wire

WESTWARD| Zoro #: G0623655| Mfr #: 1GBT1

$5.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 4"
Face Width: 1/2"
Max. RPM: 20,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0623655 Mfr #: 1GBT1
Brush Dia.: 4"Face Width: 1/2"
Max. RPM: 20,000Arbor Hole: 1/2" to 3/8"
Trim Length: 7/8"Bristle Type: Crimped Wire
Item: Wire Wheel BrushFill Material: Carbon Steel
Mounting Type: Arbor HoleWire Dia.: 0.014"
For Use With: Bench or Handheld MachinesCountry of Origin (subject to change): China

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 1/2 In. to 3/8 In., Brush Dia. 4 In., Wire Dia. 0.014 In., Max. RPM 20,000, Fill Material Carbon Steel, Bristle Type Crimped Wire, Face Width 1/2 In., Trim Length 7/8 In., For Use With Bench or Handheld Machines, Shank Size N/A

Reviews