BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Crimped Wire Wheel, 6 Dia, 0.0118 Wire, SS

WESTWARD| Zoro #: G2107743| Mfr #: 1GBT6

$39.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bristle Type: Crimped WireWire Dia.: 0.012"Face Width: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2107743 Mfr #: 1GBT6
Bristle Type: Crimped WireWire Dia.: 0.012"
Face Width: 3/4"Trim Length: 1-1/4"
Mounting Type: Arbor HoleMax. RPM: 20,000
Arbor Hole: 5/8"For Use With: Bench or Handheld Machines
Item: Wire Wheel BrushFill Material: Stainless Steel
Shank Size: N/ABrush Dia.: 6"
Country of Origin (subject to change): China

Description

Wire Wheel Brush, Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 6 In., Mounting Type Arbor Hole, Arbor Hole Size 5/8 In., Abrasive Shank Size No Shank, Wire Dia. 0.012 In., Bristle Trim Length 1-1/4 In., Abrasive Material Stainless Steel, Face Width 3/4 In., Max. RPM 20,000, For Use With Bench or Handheld Machines

Reviews