KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crimped Wire Wheel, 6" Dia, 0.008 Wire

WESTWARD| Zoro #: G1835434| Mfr #: 1GBL1

$31.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 6"
Face Width: 3/4"
Max. RPM: 25,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1835434 Mfr #: 1GBL1
Brush Dia.: 6"Face Width: 3/4"
Max. RPM: 25,000Arbor Hole: 1/2" to 3/8"
Trim Length: 1-1/4"Bristle Type: Crimped Wire
Item: Wire Wheel BrushFill Material: Carbon Steel
Mounting Type: Arbor HoleWire Dia.: 0.008"
For Use With: Bench or Handheld MachinesCountry of Origin (subject to change): China

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 1/2 In. to 3/8 In., Brush Dia. 6 In., Wire Dia. 0.008 In., Max. RPM 25,000, Fill Material Carbon Steel, Bristle Type Crimped Wire, Face Width 3/4 In., Trim Length 1-1/4 In., For Use With Bench or Handheld Machines, Shank Size N/A

Reviews