Crimped Wire Wheel, 6" Dia, 0.0140 Wire

WESTWARD| Zoro #: G0836832| Mfr #: 1GBL3

$27.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bristle Type: Crimped WireWire Dia.: 0.014"Face Width: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0836832 Mfr #: 1GBL3
Bristle Type: Crimped WireWire Dia.: 0.014"
Face Width: 1"Trim Length: 1-1/4"
Mounting Type: Arbor HoleMax. RPM: 25,000
Arbor Hole: 2"For Use With: Bench or Handheld Machines
Item: Wire Wheel BrushFill Material: Carbon Steel
Shank Size: N/ABrush Dia.: 6"
Country of Origin (subject to change): China

Description

Wire Wheel Brush, Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 6 In., Mounting Type Arbor Hole, Arbor Hole Size 2 In., Abrasive Shank Size No Shank, Wire Dia. 0.014 In., Bristle Trim Length 1-1/4 In., Abrasive Material Carbon Steel, Face Width 1 In., Max. RPM 25,000, For Use With Bench or Handheld Machines

Reviews