Crimped Wire Wheel, 8" Dia, 0.0140 Wire

WESTWARD| Zoro #: G1853381| Mfr #: 1GBL2

$40.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 8"
Face Width: 1"
Max. RPM: 20,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1853381 Mfr #: 1GBL2
Brush Dia.: 8"Face Width: 1"
Max. RPM: 20,000Arbor Hole: 5/8"-11
Trim Length: 1-3/4"Bristle Type: Crimped Wire
Item: Wire Wheel BrushFill Material: Carbon Steel
Mounting Type: Arbor HoleWire Dia.: 0.014"
For Use With: Bench or Handheld MachinesCountry of Origin (subject to change): China

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In.-11, Brush Dia. 8 In., Wire Dia. 0.014 In., Max. RPM 20,000, Fill Material Carbon Steel, Bristle Type Crimped Wire, Face Width 1 In., Trim Length 1-3/4 In., For Use With Bench or Handheld Machines, Shank Size N/A

Reviews