Crowfoot Socket, Open End, 3/8" Driv, 7/16"

WESTWARD| Zoro #: G1011972| Mfr #: 1EYP1

$8.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Style: Open End
SAE or Metric: SAE
Item: Crowfoot Socket Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1011972 Mfr #: 1EYP1
Head Style: Open EndSAE or Metric: SAE
Item: Crowfoot Socket WrenchOverall Length: 1-1/4"
Finish: ChromeMaterial: Chrome Vanadium
Socket Sizes: 7/16"Drive Size: 3/8"
Country of Origin (subject to change): Taiwan, Province of China

Description

Crowfoot Wrench, Standard, SAE, Drive Size (In.) 3/8, Size 7/16", Overall Length (In.) 1-1/4, Chrome Vanadium, Full Polish Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews