KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crowfoot Socket, Open End, 3/8" Drive, 11mm

WESTWARD| Zoro #: G1609727| Mfr #: 1EYR2

$8.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Style: Open End
SAE or Metric: Metric
Item: Crowfoot Socket Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1609727 Mfr #: 1EYR2
Head Style: Open EndSAE or Metric: Metric
Item: Crowfoot Socket WrenchOverall Length: 1-1/4"
Finish: ChromeMaterial: Chrome Vanadium
Socket Sizes: 11mmDrive Size: 3/8"
Country of Origin (subject to change): Taiwan, Province of China

Description

Crowfoot Wrench, Standard, Metric, Drive Size (In.) 3/8, Size 11mm, Overall Length (In.) 1-1/4, Chrome Vanadium, Full Polish Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews