Crowfoot Socket, Open End, 3/8" Drive, 1/2"

WESTWARD| Zoro #: G1157301| Mfr #: 1EYP2

$9.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Style: Open End
SAE or Metric: SAE
Item: Crowfoot Socket Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1157301 Mfr #: 1EYP2
Head Style: Open EndSAE or Metric: SAE
Item: Crowfoot Socket WrenchOverall Length: 1-3/8"
Finish: ChromeMaterial: Chrome Vanadium
Socket Sizes: 1/2"Drive Size: 3/8"
Country of Origin (subject to change): Taiwan, Province of China

Description

Crowfoot Wrench, Standard, SAE, Drive Size (In.) 3/8, Size 1/2", Overall Length (In.) 1-3/8, Chrome Vanadium, Full Polish Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews