HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Crowfoot Socket, Open End, 3/8" Drive, 14mm

WESTWARD| Zoro #: G2300024| Mfr #: 1EYR5

$9.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Crowfoot Socket Wrench
SAE or Metric: Metric
Material: Chrome Vanadium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2300024 Mfr #: 1EYR5
Item: Crowfoot Socket WrenchSAE or Metric: Metric
Material: Chrome VanadiumHead Style: Open End
Finish: ChromeOverall Length: 1-1/2"
Socket Sizes: 14mmDrive Size: 3/8"
Country of Origin (subject to change): Taiwan, Province of China

Description

Crowfoot Wrench, Standard, Metric, Drive Size (In.) 3/8, Size 14mm, Overall Length (In.) 1-1/2, Chrome Vanadium, Full Polish Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews