SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Crowfoot Socket, Open End, 3/8" Drive, 15mm

WESTWARD| Zoro #: G1741564| Mfr #: 1EYR6

$10.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Sizes: 15mmItem: Crowfoot Socket WrenchHead Style: Open End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1741564 Mfr #: 1EYR6
Socket Sizes: 15mmItem: Crowfoot Socket Wrench
Head Style: Open EndFinish: Chrome
Drive Size: 3/8"SAE or Metric: Metric
Material: Chrome VanadiumOverall Length: 1-19/32"
Country of Origin (subject to change): Taiwan, Province of China

Description

Crowfoot Wrench, Standard, Metric, Drive Size (In.) 3/8, Size 15mm, Overall Length (In.) 1-19/32, Chrome Vanadium, Full Polish Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews