Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Crowfoot Socket, Open End, 3/8" Drive, 17mm

  • Zoro #: G0518987
  • Mfr #: 1EYR8

$9.09

  • Drive Size: 3/8"
  • Overall Length: 1-11/16"
  • Material: Chrome Vanadium
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Westward #1EYR8 Specifications

  • Zoro #: G0518987
  • Mfr #: 1EYR8
Drive Size: 3/8" Overall Length: 1-11/16"
Material: Chrome Vanadium Head Style: Open End
SAE or Metric: Metric Socket Sizes: 17mm
Finish: Chrome Item: Crowfoot Socket Wrench
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Choose crowfoot wrenches in a wide selection of individual sizes or a set of wrenches to take on most any job. Here is some additional information about this Crowfoot Socket Wrench : DRIVE SIZE: 3/8", SAE OR METRIC: Metric, OVERALL LENGTH: 1-11/16"

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Westward #1EYR8