Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Crowfoot Socket, Open End, 3/8" Drive, 21mm

  • Zoro #: G0533592
  • Mfr #: 1EYT1

$9.57

  • Socket Sizes: 21mm
  • Overall Length: 2-3/32"
  • SAE or Metric: Metric
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Westward #1EYT1 Specifications

  • Zoro #: G0533592
  • Mfr #: 1EYT1
Socket Sizes: 21mm Overall Length: 2-3/32"
SAE or Metric: Metric Head Style: Open End
Item: Crowfoot Socket Wrench Drive Size: 3/8"
Finish: Chrome Material: Chrome Vanadium
Closeout: Yes Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Crowfoot Wrench, Standard, Metric, Drive Size (In.) 3/8, Size 21mm, Overall Length (In.) 2-3/32, Chrome Vanadium, Full Polish Chrome Finish

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Westward #1EYT1