Crowfoot Socket, Open End, 3/8" Drive, 22mm

WESTWARD| Zoro #: G1990466| Mfr #: 1EYT2

$13.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Style: Open End
SAE or Metric: Metric
Item: Crowfoot Socket Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1990466 Mfr #: 1EYT2
Head Style: Open EndSAE or Metric: Metric
Item: Crowfoot Socket WrenchOverall Length: 2-7/16"
Finish: ChromeMaterial: Chrome Vanadium
Socket Sizes: 22mmDrive Size: 3/8"
Country of Origin (subject to change): Taiwan, Province of China

Description

Crowfoot Wrench, Standard, Metric, Drive Size (In.) 3/8, Size 22mm, Overall Length (In.) 2-7/16, Chrome Vanadium, Full Polish Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews