Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Crowfoot Socket, Open End, 3/8" Drive, 5/8"
  • Zoro #: G0277006
  • Mfr #: 1EYP4
$8.07
  • Socket Sizes: 5/8"
  • Item: Crowfoot Socket Wrench
  • Head Style: Open End
See full product details
Orders over $50 ship free.

Westward #1EYP4 Specifications

  • Zoro #: G0277006
  • Mfr #: 1EYP4
Socket Sizes: 5/8" Item: Crowfoot Socket Wrench
Head Style: Open End Finish: Chrome
SAE or Metric: SAE Material: Chrome Vanadium
Drive Size: 3/8" Overall Length: 1-19/32"
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Crowfoot Wrench, Standard, SAE, Drive Size (In.) 3/8, Size 5/8", Overall Length (In.) 1-19/32, Chrome Vanadium, Full Polish Chrome Finish

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #1EYP4