SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Crowfoot Sockt Set, Opn End, 3/8" Dr, 10 Pc

WESTWARD| Zoro #: G1259623| Mfr #: 1EYD9

$217.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Socket Sizes: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1"Item: Crowfoot Socket Wrench SetHead Style: Open End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1259623 Mfr #: 1EYD9
Socket Sizes: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1"Item: Crowfoot Socket Wrench Set
Head Style: Open EndFinish: Chrome
Drive Size: 3/8"SAE or Metric: SAE
Material: SteelNumber of Pieces: 10
Standards: ASME B107.100-2002Accessories: (1) Socket Rail, (10) Socket Clips
Country of Origin (subject to change): Taiwan, Province of China

Description

Crowfoot Wrench Set, Number of Pieces 10, Drive Size (In.) 3/8, SAE, Socket Type Crowfoot Wrenches, Sockets Included 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 1", Accessories Socket Rail with 10 Socket Clips, Full Polish Chrome Finish, Meets/Exceeds ANSI B107.2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews