SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cup Wire Brush, 2-3/4" Dia, 0.0200 Wire, SS

WESTWARD| Zoro #: G0658691| Mfr #: 4EDA3

$21.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Trim Length: 7/8"Brush Dia.: 2-3/4"Fill Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0658691 Mfr #: 4EDA3
Trim Length: 7/8"Brush Dia.: 2-3/4"
Fill Material: Stainless SteelMounting Type: Arbor Hole
For Use With: Angle GrindersWire Dia.: 0.020"
Arbor Hole: 5/8" - 11"Max. RPM: 14,000
Item: Cup BrushCountry of Origin (subject to change): China

Description

Cup Brush, Cup Brush, Bristle Type Knotted Wire, Brush Dia. 2-3/4 In., Mounting Type Arbor Hole, Arbor Hole Size 5/8 In.-11, Abrasive Shank Size No Shank, Wire Dia. 0.020 In., Bristle Trim Length 7/8 In., Abrasive Material Stainless Steel, Max. RPM 14,000

Reviews