Cup Wire Brush, 2 3/4" Dia, Steel, 0.0200 Wire

WESTWARD| Zoro #: G2390184| Mfr #: 4ECZ8

$16.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2390184 Mfr #: 4ECZ8
Mounting Type: Threaded ArborItem: Knot Wire Cup Brush
Max. RPM: 14, 000Wire Dia.: 0.020"
Fill Material: Carbon SteelArbor Hole: M10 x 1.50mm
Trim Length: 7/8"Brush Dia.: 2-3/4"
Country of Origin (subject to change): China

Product Description

Knot Wire Cup Brush, Mounting Type Threaded Arbor, Arbor Hole M10 x 1.50mm, Brush Dia. 2-3/4 In., Wire Dia. 0.020 In., Max. RPM 14,000, Fill Material Carbon Steel, For Use With Angle Grinders, Trim Length 7/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.