Cup Wire Brush, 2 3/4" Dia, Steel, 0.0200 Wire

WESTWARD| Zoro #: G1167582| Mfr #: 4ECZ9

$18.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1167582 Mfr #: 4ECZ9
Item: Knot Wire Cup BrushFill Material: Carbon Steel
Arbor Hole: 3/8" - 24"Trim Length: 7/8"
Brush Dia.: 2-3/4"Mounting Type: Threaded Arbor
Max. RPM: 14, 000Wire Dia.: 0.020"
Country of Origin (subject to change): China

Product Description

Knot Wire Cup Brush, Mounting Type Threaded Arbor, Arbor Hole 3/8 In. - 24 In., Brush Dia. 2-3/4 In., Wire Dia. 0.020 In., Max. RPM 14,000, Fill Material Carbon Steel, For Use With Angle Grinders, Trim Length 7/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.