Cup Wire Brush, 2 3/4" Dia, Steel, 0.0200 Wire

WESTWARD| Zoro #: G0583825| Mfr #: 4EDA2

$13.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0583825 Mfr #: 4EDA2
Mounting Type: Threaded ArborItem: Knot Wire Cup Brush
Max. RPM: 14, 000Fill Material: Carbon Steel
Arbor Hole: 5/8" - 11"Trim Length: 1"
Brush Dia.: 2-3/4"Wire Dia.: 0.020"
Country of Origin (subject to change): China

Product Description

Knot Wire Cup Brush, Mounting Type Threaded Arbor, Arbor Hole 5/8 In. - 11 In., Brush Dia. 2-3/4 In., Wire Dia. 0.020 In., Max. RPM 14,000, Fill Material Carbon Steel, For Use With Angle Grinders, Trim Length 1 In.

Product Reviews

Save 15%. Sign up for Z-mail.