DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cup Wire Brush, 3 1/2" Dia, SS, 0.023 Wire

WESTWARD| Zoro #: G2021546| Mfr #: 4EDA5

$37.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Arbor Hole: 5/8" - 11"
For Use With: Angle Grinders
Trim Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2021546 Mfr #: 4EDA5
Arbor Hole: 5/8" - 11"For Use With: Angle Grinders
Trim Length: 7/8"Fill Material: Stainless Steel
Brush Dia.: 3-1/2"Wire Dia.: 0.020"
Item: Cup BrushMax. RPM: 13,000
Mounting Type: Arbor HoleCountry of Origin (subject to change): China

Description

Cup Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In. - 11 In., Brush Dia. 3-1/2 In., Wire Dia. 0.020 In., Max. RPM 13,000, Fill Material Stainless Steel, For Use With Angle Grinders, Trim Length 7/8 In., Shank Size N/A

Reviews