Cup Wire Brush, 3 1/2" Dia, Steel, 0.0140 Wire

WESTWARD| Zoro #: G2261341| Mfr #: 4ECZ3

$21.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Trim Length: 7/8"Brush Dia.: 3-1/2"Fill Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2261341 Mfr #: 4ECZ3
Trim Length: 7/8"Brush Dia.: 3-1/2"
Fill Material: Carbon SteelMounting Type: Arbor Hole
For Use With: Angle GrindersWire Dia.: 0.014"
Arbor Hole: 5/8" - 11"Max. RPM: 12,000
Item: Cup BrushCountry of Origin (subject to change): China

Description

Cup Brush, Cup Brush, Bristle Type Crimped Wire, Brush Dia. 3-1/2 In., Mounting Type Arbor Hole, Arbor Hole Size 5/8 In.-11, Abrasive Shank Size No Shank, Wire Dia. 0.014 In., Bristle Trim Length 7/8 In., Abrasive Material Carbon Steel, Max. RPM 12,000

Reviews