Cup Wire Brush, 3" Dia, Steel, 0.0140 Wire

WESTWARD| Zoro #: G1129581| Mfr #: 4ECY8

$13.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Type: Arbor Hole
Trim Length: 1"
For Use With: Angle Grinders
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1129581 Mfr #: 4ECY8
Mounting Type: Arbor HoleTrim Length: 1"
For Use With: Angle GrindersBrush Dia.: 3"
Item: Cup BrushWire Dia.: 0.014"
Max. RPM: 14,000Fill Material: Carbon Steel
Arbor Hole: M10 x 1.25mmCountry of Origin (subject to change): China

Description

Cup Brush, Bristle Type Crimped Wire, Brush Dia. 3 In., Mounting Type Arbor Hole, Arbor Hole M10 x 1.25mm, Shank Size N/A, Wire Dia. 0.014 In., Bristle Trim Length 1 In., Fill Material Carbon Steel

Reviews