Shop Alternate Products
This Product is Discontinued
Westward
Cup Wire Brush, 3" Dia, Steel, 0.0140 Wire (Discontinued)
Mfr # 4EDT3
Zoro # G2369227
This Product is Discontinued
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size M10 x 1.50mm
- Mounting Type Arbor Hole
- Bristle Type Crimped Wire
- Brush Dia. 3 in