KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cup Wire Brush, 3" D, Steel, 0.0140 Wire

WESTWARD| Zoro #: G0253477| Mfr #: 4EDT6

$10.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 3"
Item: Cup Brush
Fill Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0253477 Mfr #: 4EDT6
Brush Dia.: 3"Item: Cup Brush
Fill Material: Carbon SteelMounting Type: Arbor Hole
For Use With: Low Speed and High Torque Portable ToolsWire Dia.: 0.014"
Trim Length: 3/4"Max. RPM: 14,000
Arbor Hole: 5/8" - 11"Country of Origin (subject to change): China

Description

Cup Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In. - 11 In., Brush Dia. 3 In., Wire Dia. 0.014 In., Max. RPM 14,000, Fill Material Carbon Steel, For Use With Low Speed and High Torque Portable Tools, Trim Length 3/4 In., Shank Size N/A

Reviews