Cup Wire Brush, 4" Dia, SS, 0.0200 Wire

WESTWARD| Zoro #: G1040322| Mfr #: 4ECZ4

$82.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Brush Dia.: 4"
Item: Cup Brush
Fill Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1040322 Mfr #: 4ECZ4
Brush Dia.: 4"Item: Cup Brush
Fill Material: Stainless SteelMounting Type: Arbor Hole
For Use With: Angle GrindersWire Dia.: 0.020"
Trim Length: 7/8"Max. RPM: 9,000
Arbor Hole: 5/8" - 11"Country of Origin (subject to change): China

Description

Cup Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In. - 11 In., Brush Dia. 4 In., Wire Dia. 0.020 In., Max. RPM 9,000, Fill Material Stainless Steel, For Use With Angle Grinders, Trim Length 7/8 In., Shank Size N/A

Reviews