Cup Wire Brush, 4" Dia, Steel, 0.0140 Wire

WESTWARD| Zoro #: G1523523| Mfr #: 4EDA8

$22.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1523523 Mfr #: 4EDA8
Mounting Type: Threaded ArborItem: Knot Wire Cup Brush
Max. RPM: 9000Fill Material: Carbon Steel
Arbor Hole: 5/8" - 11"Trim Length: 1"
Brush Dia.: 4"Wire Dia.: 0.020"
Country of Origin (subject to change): China

Product Description

Knot Wire Cup Brush, Mounting Type Threaded Arbor, Arbor Hole 5/8 In. - 11 In., Brush Dia. 4 In., Wire Dia. 0.020 In., Max. RPM 9000, Fill Material Carbon Steel, For Use With Angle Grinders, Trim Length 1 In.
Save 15%. Sign up for Z-mail.