Cup Wire Brush, 4" Dia, Steel, 0.0140 Wire

WESTWARD| Zoro #: G1313532| Mfr #: 4EDU8

$27.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1313532 Mfr #: 4EDU8
Item: Knot Wire Cup BrushMounting Type: Threaded Arbor
Max. RPM: 9000Fill Material: Carbon Steel
Arbor Hole: 5/8" - 11"Trim Length: 1-1/4"
Brush Dia.: 4"Wire Dia.: 0.014"
Country of Origin (subject to change): China

Product Description

Knot Wire Cup Brush, Mounting Type Threaded Arbor, Arbor Hole 5/8 In. - 11 In., Brush Dia. 4 In., Wire Dia. 0.014 In., Max. RPM 9000, Fill Material Carbon Steel, For Use With Low Speed and High Torque Portable Tools, Trim Length 1-1/4 In.
Save 15%. Sign up for Z-mail.