HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Cup Wire Brush, 4" Dia, Steel, 0.0200 Wire

WESTWARD| Zoro #: G1828696| Mfr #: 4EDT8

$22.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Type: Arbor Hole
Wire Dia.: 0.020"
Trim Length: 1-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1828696 Mfr #: 4EDT8
Mounting Type: Arbor HoleWire Dia.: 0.020"
Trim Length: 1-1/8"Arbor Hole: 5/8" - 11"
Item: Cup BrushBrush Dia.: 4"
Max. RPM: 9000For Use With: Low Speed and High Torque Portable Tools
Fill Material: Carbon SteelCountry of Origin (subject to change): China

Description

Cup Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In. - 11 In., Brush Dia. 4 In., Wire Dia. 0.020 In., Max. RPM 9000, Fill Material Carbon Steel, For Use With Low Speed and High Torque Portable Tools, Trim Length 1-1/8 In., Shank Size N/A

Reviews